1-3/4 in. Tub Extension Top Outlet Handshower
Eurodisc 1-3/4 in. Tub Extension Top Outlet Handshower
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eurodisc R/T Ext to Personal Hand Shower
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Eurodisc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes