Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in StarLight® Chrome
Eurodisc® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in StarLight® Chrome
Product Details
Product Details
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
- Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
- 140° swivel radius provides ample reach within the sink for effortless cleaning and rinsing
- Solid brass body ensures superior quality, durability and dependability
- Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
- Rapid installation system is engineered to easily mount and tighten the faucet from the top
- Dual spray with toggle function switches between regular water flow and spray without turning off the water
- Single lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurodisc®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Maximum Deck Thickness:
- 2-3/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/4
- Spout Reach:
- 9-5/8
- Spout Swivel:
- 140°
- Spout Type:
- Mid Arc, Swivel
- Supply Lines Included:
- Yes
- Type:
- G33330001
- UL Listed:
- No