Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in StarLight® Chrome
Eurodisc® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 8-7/8 in. Faucet height (lever in open position)
- 5-1/4 in. Aerator height
- 9-5/8 in. Faucet reach
- 140 degree Swivel radius
- Solid brass body
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurodisc®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-1/4 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 100°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No