Sensor Bathroom Sink Faucet in StarLight Polished Chrome
Euroeco Cosmopolitan E Sensor Bathroom Sink Faucet in StarLight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold water only - mixing valve not included
- GROHE StarLight®
- GROHE EcoJoy®
- GROHE QuickFix®
- Infrared electronic activation
- Battery powered (includes CR-P2 lithium battery)
- Battery life: 7 years (150 uses per day)
- Multi-stage battery life status display; 7 Programs for: 24/72 Hour auto-flush, Cleaning mode ON/OFF
- Single braided supply line; Includes strainer and check valve on the inlet;0.5gpm (1.9Lpm) multi-laminar spray;0.1 Gallon per washing cycle (CALGreen compliant)
- Maximum running time: 12 seconds per cycle; See GrohTherm® Micro (34 507) to temper water; Operation with power plug possible (42 464) to be ordered separately; Optional remote-control accessory (36 206) available
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Euroeco Cosmopolitan E
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 5-1/20 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Height:
- 4-3/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 5-1/2 in
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in