This product requires certification to purchase.

Lever in Starlight Chrome

GROHE

Euromix Lever in Starlight Chrome

  • Fast #
  • Part #G46023000
  • Item #132617
  • Manufacturer Part #46023000
5 out of 5 Customer Rating
Brand image
GROHE

Euromix Lever in Starlight Chrome

  • Fast #
  • Part #G46023000
  • Item #132617
  • Manufacturer Part #46023000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement handle assembly for Euromix kitchen/lavatory
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Euromix
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Lever
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
UPC:
015976041940