Sleeve in Polished Chrome
Euromix Sleeve in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Replacement for 33619
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Euromix
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 015976023694