6.6 gpm 2-Function Thermostatic Trim with TurboStat Control Module at 45 psi Max Flow Rate in Starlight Brushed Nickel
Europlus® 6.6 gpm 2-Function Thermostatic Trim with TurboStat Control Module at 45 psi Max Flow Rate in Starlight Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- 2-Way diverter function
- ABS trim plate
- 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
- Requires GrohFlex® Universal Rough-In Box (35 026)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Europlus®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight Brushed Nickel
- Flow Rate:
- 6.6 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No