Bathroom Faucet Single Lever Handle in Starlight Polished Chrome
Europlus Bathroom Faucet Single Lever Handle in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Europlus Dome Lever Set
- Pressure/Temperature rating per ANSI B16.34
- Flange Dimensions are ANSI B16.5
- Face to Face Dimensions per ANSI B16.10
- Pressure Tested per API 598
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Europlus
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 015976029405