Cartridge for Europlus 19881000 Dual Function Pressure Balance Trim
Europlus® Cartridge for Europlus 19881000 Dual Function Pressure Balance Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Cartridge Type:
- Pressure Balance
- Collection:
- Europlus®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No