This product requires certification to purchase.

Pressure Balancing Valve Trim with Control Module in Starlight Brushed Nickel

GROHE

Europlus® Pressure Balancing Valve Trim with Control Module in Starlight Brushed Nickel

  • Fast #
  • Part #G19881EN0
  • Item #4274462
  • Manufacturer Part #19881EN0
5 out of 5 Customer Rating
Brand image
GROHE

Europlus® Pressure Balancing Valve Trim with Control Module in Starlight Brushed Nickel

  • Fast #
  • Part #G19881EN0
  • Item #4274462
  • Manufacturer Part #19881EN0
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Plymouth, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
  • Integrated volume control
  • 2-Way diverter function
  • ABS trim plate
  • 5.3gpm (bottom) and 2.9gpm (top) at 45 psi
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Europlus®
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight Brushed Nickel
Diameter:
6-11/16 in
Escutcheon Height:
6-86/125 in
Escutcheon Width:
6-86/125 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.3 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No