Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Europlus® Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For high-flow, multiple outlet custom shower applications
- Requires separate volume controls
- ABS trim plate
- 14gpm at 45 psi
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Europlus®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Escutcheon Height:
- 6-11/16
- Escutcheon Width:
- 6-11/16
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No