Single Handle Monoblock Pull Out Kitchen Faucet in SuperSteel Infinity
Europlus® Single Handle Monoblock Pull Out Kitchen Faucet in SuperSteel Infinity
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE SpeedClean anti-lime system - Remove limescale with a simple wipe of a finger to maintain a like-new performance
- 120 degree Swivel radius
- Solid brass body
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
- Nylon reinforced braided flexible inlet hoses
- Single lever handle
- Max. Flow Rate: 1.75 gpm - 6.6 L/min
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Europlus®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-11/16 in
- Spout Reach:
- 9-5/8 in
- Spout Swivel:
- 120°
- Spout Type:
- Swivel