This product requires certification to purchase.

Non-Diverter Tub Spout in StarLight Chrome

GROHE

Eurosmart Cosmo® Non-Diverter Tub Spout in StarLight Chrome

  • Fast #
  • Part #G13272000
  • Item #4084655
  • Manufacturer Part #13272000
5 out of 5 Customer Rating
Brand image
GROHE

Eurosmart Cosmo® Non-Diverter Tub Spout in StarLight Chrome

  • Fast #
  • Part #G13272000
  • Item #4084655
  • Manufacturer Part #13272000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • Wall mount
  • 1?2" Inlet
  • 6 1 ?2" Spout reach
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Eurosmart Cosmo®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
6-11/16 in
Diameter:
3-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-11/16 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Spout Height:
3-1/8 in
Spout Reach:
6-11/16 in
Spout Type:
Non-Diverter
Tub Spout Reach:
6-11/16 in
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/8 in