No Handle Sensor Bathroom Sink Faucet in StarLight Polished Chrome
Eurosmart® No Handle Sensor Bathroom Sink Faucet in StarLight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE EcoJoy®
- GROHE QuickFix®
- Infrared electronic activation
- Battery powered (includes CR-P2 lithium battery)
- Battery life: 7 years (150 uses per day)
- Multi-stage battery life status display
- 7 Programs for: 24/72 Hour auto-flush
- Cleaning mode ON/OFF; Stainless steel braided flexible supplies with 3 ?8" compression fitting; Includes strainer and check valve on each inlet;0.5gpm (1.9Lpm) multi-laminar spray;0.1 Gallon per washing cycle (CALGreen compliant)
- Maximum running time: 12 seconds per cycle; Operation with power plug possible (42 464) to be ordered separately; Optional remote-control accessory (36 206) available
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 5.629 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.2 gpm
- Handle Included:
- No
- Handle Type:
- Electronic
- Height:
- 4-15/17 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 4-93/100 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in