Single Handle Bathtub & Shower Faucet in StarLight Chrome (Trim Only)
Eurosmart® Single Handle Bathtub & Shower Faucet in StarLight Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 759-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight® finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and build-up from daily use
- Concealed-mounting creates a clean look without visible screws
- Requires three way diverter rough-in valve 29902 or 29903 (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 3-1/4
- Escutcheon Height:
- 3-1/8
- Escutcheon Width:
- 3-1/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/16
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-1/8