This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Starlight Chrome

GROHE

Eurosmart Single Handle Monoblock Bathroom Sink Faucet in Starlight Chrome

  • Fast #
  • Part #G23990003
  • Item #9627773
  • Manufacturer Part #23990003
5 out of 5 Customer Rating
Brand image
GROHE

Eurosmart Single Handle Monoblock Bathroom Sink Faucet in Starlight Chrome

  • Fast #
  • Part #G23990003
  • Item #9627773
  • Manufacturer Part #23990003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • The Eurosmart Single-Handle Bathroom Faucet from GROHE is engineered to the exacting standards you expect from GROHE. Designed for use on a single-hole sink, this contemporary bathroom faucet is defined by its cylindrical base and a gently curved, ergonomic lever handle. The perfectly angled aerator creates a unique outward water flow resulting in a highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart Single-Handle Bathroom faucet an essential addition to today’s home.
  • INCLUDES: Nylon braided flex hoses and drain assembly
  • SINGLE-HOLE FAUCET: Single-handle bathroom faucet can also be used on a 1- or 3-hole sink or vanity with deck plate, sold separately
  • ANGLED AERATOR: Directs water flow outward toward hands for added ease and convenience
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • METAL CONSTRUCTION: Durable metal spout and handle
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • LEAD-FREE SAFETY: The Inner waterways of the GROHE Zero design prevent water from coming into contact with metal material
  • REDUCED SPLASHING: GROHE AquaGuide allows for adjustable water flow for less splashing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurosmart
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Depth:
6-7/16
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-11/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-11/16
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-7/16
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
4-3/4
Spout Reach:
4-3/4
Spout Type:
Low Arc
Trim Only:
Yes
Type:
G23990003
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-13/16