Single Handle Monoblock Bathroom Sink Faucet in StarLight Chrome
Eurosmart® Single Handle Monoblock Bathroom Sink Faucet in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 160-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- This versatile faucet features a pull-out spout that extends to reach every corner of the sink for easy cleaning. Comfortable to use, the Eurosmart faucet has strong cylindrical lines complemented by a gently curved, ergonomic lever handle, and an angled aerator resulting in an innovative outward water flow. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart faucet an essential addition to today’s home.
- Pull-out spout expands and retracts with a smooth, even motion
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE EcoJoy reduces water consumption by up to 50% without sacrificing performance
- GROHE Zero - inner waterways ensure lead-free and nickel-free safety
- GROHE AquaGuide adjustable water flow eliminates splashing
- QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
- Nylon reinforced braided flexible inlet hoses offer easy installation and long-lasting durability
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Deck Plate Included:
- No
- Depth:
- 5-3/4
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-11/16
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 4-3/16
- Spout Reach:
- 4-13/16
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- Type:
- G23991003
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-13/16