This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

GROHE

Eurosmart Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #G102497EN00
  • Item #10245775
  • Manufacturer Part #102497EN00
4.6 out of 5 Customer Rating
Brand image
GROHE

Eurosmart Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #G102497EN00
  • Item #10245775
  • Manufacturer Part #102497EN00
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • TUB/SHOWER COMBO: Includes a 4-spray shower head, shower arm, pressure balance valve trim with cartridge and tub spout. Requires GrohSafe 3.0 rough-in valve, sold separately.
  • TEMPESTA 100 SHOWER HEAD: Features a 4-in. spray face and four spray patterns that deliver consistent water distribution with GROHE DreamSpray technology. Equipped with GROHE EcoJoy, this shower head reduces water consumption without sacrificing performance and has a 1.75 gpm (6.6Lpm) maximum flow rate.
  • RELEXA 5-IN. SHOWER ARM: Scratch- and tarnish-resistant; ½-in. male threads
  • EUROSMART PRESSURE BALANCE VALVE TRIM: Durable metal handle and plate, with cartridge for convenient installation and concealed mounting for a clean look
  • EUROSMART DIVERTER TUB SPOUT: Easy slip-on installation
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurosmart
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-1/4
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Length:
8-5/16
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
4-15/16
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Rain O2, Rain, Massage, Jet
Trim Only:
Yes
Type:
G102497EN00
UPC:
012611958939
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-1/4