Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Eurosmart® Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- GROHE StarLight® finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and build-up from daily use
- Concealed-mounting creates a clean look without visible screws
- Requires GrohSafe™ 3.0 rough-in valve (35 110, 35 111, 35 112, 35 113, 35 114, 35 115, or 35 116) (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Eurosmart®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-9/16
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/8
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/4