This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in StarLight® Chrome

GROHE

Eurosmart® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in StarLight® Chrome

  • Fast #
  • Part #G30306000
  • Item #7273216
  • Manufacturer Part #30306000
4.5 out of 5 Customer Rating
Brand image
GROHE

Eurosmart® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in StarLight® Chrome

  • Fast #
  • Part #G30306000
  • Item #7273216
  • Manufacturer Part #30306000
4.5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to complement every kitchen style
  • Toggle button on spray head to easily switch between stream and spray
  • Smooth 90-degree swivel radius for optimal reach within the sink
  • GROHE SpeedClean allows removal of limescale buildup with a single wipe
  • GROHE StarLight finish resists scratches, tarnish and corrosion for a lifetime of beauty
  • GROHE QuickFix® Plus requires minimal threading for faster installation
  • GROHE Zero inner waterways ensure lead-free and nickel-free safety
  • Dual spray with toggle function: switches between regular water flow and spray without turning off the water
  • Single lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Monoblock
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
5-1/2 in
Spout Reach:
8-7/8 in
Spout Swivel:
90°
Spout Type:
Mid Arc, Swivel
Supply Lines Included:
Yes
UL Listed:
No