Tub Spout in Starlight Chrome
Eurosmart® Tub Spout in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 759-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 7 in
- Height:
- 2-17/25 in
- Length:
- 7 in
- Material:
- Metal
- Spout Reach:
- 6-3/4 in
- Width:
- 2-17/25 in