Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome
Eurosmart® Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 160-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE EcoJoy™ reduces water consumption by up to 50% without sacrificing performance
- GROHE zero - inner waterways ensure lead-free and nickel-free safety
- GROHE AquaGuide adjustable water flow eliminates splashing
- QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
- Nylon reinforced braided flexible inlet hoses offer easy installation and long-lasting durability
- Includes drain assembly
- Withstands water temperatures up to ~82°C (~180°F) for 30 minutes
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Deck Plate Included:
- No
- Depth:
- 5-7/8
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-3/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-3/8
- Spout Reach:
- 4-3/4
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes