Wall Mount Tub Spout with Diverter in Chrome
Eurosmart® Wall Mount Tub Spout with Diverter in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 770-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Eurosmart Diverter Tub Spout has a contemporary style crafted to the exacting standards you expect from Grohe. Designed to match the Eurosmart collection, the diverter tub spout offers smooth, pull-up operation.
- Covered under Grohe's limited lifetime warranty
- Constructed from brass for reliability
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- Coordinates with products from the Eurosmart line seamlessly
- All hardware required for installation is included
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 8
- Faucet Part Type:
- Tub Spout
- Height:
- 3-1/4
- Material:
- Metal
- Type:
- G13356003
- Width:
- 2-17/25