This product requires certification to purchase.

2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout 3/8 in. Compression Connection in Starlight Brushed Nickel

GROHE

Eurostyle™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout 3/8 in. Compression Connection in Starlight Brushed Nickel

  • Fast #
  • Part #G33980EN1
  • Item #3316632
  • Manufacturer Part #33980EN1
3.1 out of 5 Customer Rating
Brand image
GROHE

Eurostyle™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout 3/8 in. Compression Connection in Starlight Brushed Nickel

  • Fast #
  • Part #G33980EN1
  • Item #3316632
  • Manufacturer Part #33980EN1
3.1 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 198
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Spout height: 12 11/16"
  • Spout reach: 8 3/4"
  • Includes metal side spray
  • SilkMove® Ceramic Cartridges
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Eurostyle™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight Brushed Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Type:
Lever
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
7-13/16
Spout Reach:
8-3/4
Spout Type:
High Arc