Diverter Tub Spout in Starlight Polished Chrome
Eurostyle Diverter Tub Spout in Starlight Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- 5 15 ?16" Wall mount
- Slip fit
- Brushed nickel version features chrome accents
- Pull diverter activation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Eurostyle
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 4-3/4
- Spout Type:
- Tub
- WaterSense Labeled:
- No