Single Handle Centerset Bathroom Sink Faucet in StarLight Polished Chrome
Fairborn Single Handle Centerset Bathroom Sink Faucet in StarLight Polished Chrome
Product Details
Product Details
- GROHE SilkMove® ceramic cartridge
- Stainless steel braided flexible supply lines 20"
- Includes metal pop-up
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairborn
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 6-15/16
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-9/16
- Spout Reach:
- 5-3/16
- Spout Swivel:
- 15°
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-15/32