This product requires certification to purchase.

Seals Pair in Starlight Polished Chrome

GROHE

Filtre Seals Pair in Starlight Polished Chrome

  • Fast #
  • Part #G0700200M
  • Item #2837642
  • Manufacturer Part #0700200M
5 out of 5 Customer Rating
Brand image
GROHE

Filtre Seals Pair in Starlight Polished Chrome

  • Fast #
  • Part #G0700200M
  • Item #2837642
  • Manufacturer Part #0700200M
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filter screen for hand showers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Filtre
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Hand Shower Flow Rate:
2.2 gpm
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No