Shower System 6 Extension in Starlight Polished Chrome
Freehander Shower System 6 Extension in Starlight Polished Chrome
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Extends rail height by 6 in. for a higher shower head mounting position
- German quality and precision engineering
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Freehander
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Diameter:
- 7/8
- Faucet Part Type:
- Extension Kit
- Flow Rate:
- 2.5 gpm
- Height:
- 8-3/8
- IAPMO Listed:
- No
- Length:
- 5-9/10
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No