This product requires certification to purchase.

Lift Rod in Starlight Polished Chrome

GROHE

Geneva Lift Rod in Starlight Polished Chrome

  • Fast #
  • Part #G45791000
  • Item #1802139
  • Manufacturer Part #45791000
3.1 out of 5 Customer Rating
Brand image
GROHE

Geneva Lift Rod in Starlight Polished Chrome

  • Fast #
  • Part #G45791000
  • Item #1802139
  • Manufacturer Part #45791000
3.1 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2585
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Geneva Lift Rod
  • 150 WSP (to 366°F)
  • Compression Ends
  • Standard port
  • PTFE Seats
  • NSF 61-8 Certified
  • Forged Body & End Cap
  • Blow-out proof stem
  • Adjustable packing
  • Drain with Cap & Gasket
  • Requires Certification

Documents


Specifications

Collection:
Geneva
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
IAPMO Listed:
No
Material:
Brass
UPC:
015976050058