Top Flange Tub and Lavatory in Polished Chrome
Geneva Top Flange Tub and Lavatory in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Geneva/Seabury top flange for roman tub and lavatory
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Geneva
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 015976050218
- WaterSense Labeled:
- No