1-Function Thermostatic Trim with Control Module in Starlight Polished Chrome
Grandera 1-Function Thermostatic Trim with Control Module in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For shower only or shower/tub with diverter applications
- Integrated volume control
- Integrated bypass option when used with diverter tub spout
- 6.3gpm at 45 psi
- Metal trim plate
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No