This product requires certification to purchase.

15 in. Bath Towel Bar in Brushed Nickel

GROHE

Grandera™ 15 in. Bath Towel Bar in Brushed Nickel

  • Fast #
  • Part #G40633EN0
  • Item #4706063
  • Manufacturer Part #40633EN0
5 out of 5 Customer Rating
Brand image
GROHE

Grandera™ 15 in. Bath Towel Bar in Brushed Nickel

  • Fast #
  • Part #G40633EN0
  • Item #4706063
  • Manufacturer Part #40633EN0
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • Mounting hardware included
  • German quality and precision engineering
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grandera™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
15 in
Mount Type:
Wall
NSF Certified:
Yes