2-Function Pressure Balancing Valve Trim with Control Module in Starlight Brushed Nickel
This product has been replaced by
Manufacturer Part #19946EN0
Grandera® 2-Function Pressure Balancing Valve Trim with Control Module in Starlight Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- 2-way Diverter function
- 1 Axis operation
- 5.3 gpm at 45psi (bottom outlet)
- 2.9 gpm at 45psi (top outlet)
- Metal trim plate
- Integrated volume control
- Bottom outlet 5.3 gpm at 45 psi
- Top outlet 2.9 gpm at 45 psi
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Grandera®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight Brushed Nickel
- Flow Rate:
- 5.3 gpm
- Handle Type:
- Lever
- Height:
- 6-11/16
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-11/16