2 Robe Hook in Infinity Brushed Nickel
Grandera 2 Robe Hook in Infinity Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- Mounting hardware included
- German quality and precision engineering
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Infinity Brushed Nickel
- IAPMO Listed:
- No
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Width:
- 2-5/16 in