6.3 gpm Dual Function Thermostatic Tub and Shower Trim with Control Module in StarLight® Brushed Nickel
Grandera 6.3 gpm Dual Function Thermostatic Tub and Shower Trim with Control Module in StarLight® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE TurboStat technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- 2-way Diverter function
- 1 Axis operation
- 6.3 gpm at 45psi (bottom outlet)
- 3.2 gpm at 45psi (top outlet)
- Metal trim plate
- Top outlet 3.2 gpm at 45 psi
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.12.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grandera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight Brushed Nickel
- Flow Rate:
- 6.3 gpm
- Handle Type:
- Lever
- Height:
- 6-11/16
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-11/16