Custom Shower Thermostatic Trim with Control Module in Starlight Brushed Nickel
Grandera Custom Shower Thermostatic Trim with Control Module in Starlight Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For high-flow, multiple outlet custom shower applications
- Requires separate volume controls
- 14gpm at 45 psi
- Metal trim plate
- Requires GrohFlex® Universal Rough-In Box (35 026)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight Brushed Nickel
- Depth:
- 4-9/16 in
- Flow Rate:
- 14 gpm
- Height:
- 6-11/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-9/16 in
- MA Approved:
- No
- Material:
- Zinc
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in