This product requires certification to purchase.

Pressure Balancing Shower Trim with Integrated Volume Control in Starlight Polished Chrome

GROHE

Grandera® Pressure Balancing Shower Trim with Integrated Volume Control in Starlight Polished Chrome

  • Fast #
  • Part #G19946000
  • Item #4580288
  • Manufacturer Part #19946000
5 out of 5 Customer Rating
Brand image
GROHE

Grandera® Pressure Balancing Shower Trim with Integrated Volume Control in Starlight Polished Chrome

  • Fast #
  • Part #G19946000
  • Item #4580288
  • Manufacturer Part #19946000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
  • Integrated volume control
  • 2-Way diverter function
  • 5.3gpm (bottom) and 2.9gpm (top) at 45 psi
  • Metal trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Grandera®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
4-9/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Valve Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5.3 gpm
Height:
6-11/16 in
IAPMO Listed:
Yes
Length:
4-9/16 in
MA Approved:
Yes
NSF Certified:
No
WaterSense Labeled:
No
Width:
6-11/16 in