This product requires certification to purchase.

Tub and Shower Diverter Valve with Single Lever Handle in Starlight Polished Chrome

GROHE

Grandera® Tub and Shower Diverter Valve with Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G19942000
  • Item #4580293
  • Manufacturer Part #19942000
4.8 out of 5 Customer Rating
Brand image
GROHE

Grandera® Tub and Shower Diverter Valve with Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G19942000
  • Item #4580293
  • Manufacturer Part #19942000
4.8 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • GROHE StarLight®
  • For use with Diverter Rough-In Valve (29 714)
  • Metal lever handle
  • 2 Inlets, 3 Outlets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grandera®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Valve Trim
IAPMO Listed:
Yes
Installation Type:
Wall Mount
MA Approved:
Yes
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
4-5/16