Wall Mount Toilet Tissue Holder in StarLight Chrome
Grandera Wall Mount Toilet Tissue Holder in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- Mounting hardware included
- German quality and precision engineering
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-5/16 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 2-5/16 in
- Width:
- 6-1/8 in