This product requires certification to purchase.

1/2 in. MNPT and Copper Sweat Pressure Balancing Valve

This product has been replaced by

GROHE MNPT and Copper Sweat Pressure Balancing Valve
GROHE 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Manufacturer Part #35015001
GROHE

Grohsafe® 1/2 in. MNPT and Copper Sweat Pressure Balancing Valve

  • Fast #
  • Part #G35015000
  • Item #3635244
  • Manufacturer Part #35015000
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

GROHE MNPT and Copper Sweat Pressure Balancing Valve
GROHE 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Manufacturer Part #35015001
GROHE

Grohsafe® 1/2 in. MNPT and Copper Sweat Pressure Balancing Valve

  • Fast #
  • Part #G35015000
  • Item #3635244
  • Manufacturer Part #35015000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • Handle limit stop
  • Diaphragm cartridge
  • Check valves
  • Service stops
  • Includes cap and plug for 3-port installation
  • Universal connection is-1/2 in. male by copper sweat
  • Requires Certification

Specifications

CSA Certified:
CSA B125.1
Collection:
Grohsafe®
Flow Rate:
5.8 gpm
Height:
4-5/16 in
IAPMO Listed:
No
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
Width:
6-3/4 in