This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve with Stops

GROHE

Grohsafe® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #G35110000
  • Item #7852804
  • Manufacturer Part #35110000
4.1 out of 5 Customer Rating
Brand image
GROHE

Grohsafe® 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #G35110000
  • Item #7852804
  • Manufacturer Part #35110000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flush plug allows valve body to be tested and flushed without the presence of the valve cartridge (ships with trim)
  • Can be tested using flush plug with air (200 psi) or water (300 psi)
  • Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
  • Flat back allows valve to be mounted flush against cross brace for easy and solid installation
  • DZR cast brass body is durable, corrosion resistant and ideal for prolonged contact with water
  • Back-to-back capability allowing hot and cold to be reversed quickly and easily
  • Exclusive plaster guard is designed to protect valve and act as a guide during installation
  • Plaster guard can serve as mounting support for thin-wall installations
  • Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve
  • Includes service stops for easy servicing at the valve; Cartridge ships with trim
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Grohsafe®
Connection Type:
MPT
Depth:
2-3/4 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.2 gpm
Height:
3-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-7/8 in