This product requires certification to purchase.

1/2 in. PEX Crimp x Universal Pressure Balancing Valve

GROHE

Grohsafe 1/2 in. PEX Crimp x Universal Pressure Balancing Valve

  • Fast #
  • Part #G35115000
  • Item #8288962
5 out of 5 Customer Rating
Brand image
GROHE

Grohsafe 1/2 in. PEX Crimp x Universal Pressure Balancing Valve

  • Fast #
  • Part #G35115000
  • Item #8288962
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PEX elbow connections for easy installation without adaptors, reducing leak points
  • Valve can be easily rotated 180° to accommodate supply lines from floor or ceiling
  • Flush plug allows valve body to be tested and flushed without the presence of the valve cartridge (ships with trim)
  • Can be tested using flush plug with air (200 psi) or water (300 psi)
  • Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
  • Flat back allows valve to be mounted flush against cross brace for easy and solid installation
  • DZR cast brass body is durable and corrosion-resistant even in harsh water conditions
  • Back-to-back capability allowing hot and cold to be reversed quickly and easily
  • Exclusive plaster guard is designed to protect valve and act as a guide during installation
  • Plaster guard can serve as mounting support for thin-wall installations; Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve; Includes service stops for easy servicing at the valve; Cartridge ships with trim
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Valve
Collection:
Grohsafe
Connection Type:
PEX
Depth:
2-3/4 in
Faucet Valve Type:
Pressure Balancing
Height:
3-5/8 in
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Valve Body Material:
Cast DZR Brass
Valve Size:
1/2 in
Valve Type:
Rough-In Valve