Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Grohtherm 2000 Authentic Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- 2-Way diverter function
- 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
- Metal trim plate
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm 2000 Authentic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/8
- Escutcheon Height:
- 5-11/16
- Escutcheon Width:
- 7-1/2
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4
- IAPMO Listed:
- Yes
- Length:
- 6-1/8
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 7-1/2