This product requires certification to purchase.

Four Handle Thermostatic Valve Trim in StarLight® Brushed Nickel

GROHE

Grohtherm® Four Handle Thermostatic Valve Trim in StarLight® Brushed Nickel

  • Fast #
  • Part #G29138EN0
  • Item #7346893
  • Manufacturer Part #29138EN0
4.7 out of 5 Customer Rating
Brand image
GROHE

Grohtherm® Four Handle Thermostatic Valve Trim in StarLight® Brushed Nickel

  • Fast #
  • Part #G29138EN0
  • Item #7346893
  • Manufacturer Part #29138EN0
4.7 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • GROHE SmartControl®: push for ON-OFF, turn for volume adjustment from EcoJoy™ to Full Flow, exchangeable symbols
  • GROHE TurboStat® compact 3 ?4" cartridge with wax thermo element
  • GROHE SafeStop safety button with manual override at 100°F/38°C
  • Multiple outlets can be run simultaneously
  • 6 1?4" Metal wall escutcheon with GROHE QuickFix®
  • 3 ?8" Thin profile escutcheon
  • Includes optional flow reducer
  • Includes icons to customize push buttons: Hand Shower, Showerhead, Bath Filler, Showerhead (2nd Spray), Showerhead (3rd Spray) & Body Spray
  • For use with GrohTherm® Rapido® Smart Box (35 601);Optional Service Stops 14 053 00M
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
9.5 gpm
Handle Included:
Yes
Handle Type:
Push Button
Height:
6-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Four Handle
Product Type:
Valve Trim
Shower Arm Reach:
1-11/16 in
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
6-1/4 in