Two Handle Thermostatic Valve Trim in StarLight® Chrome
Grohtherm Cube® Two Handle Thermostatic Valve Trim in StarLight® Chrome
Frequently Purchased Together
Product Details
- Grohe TurboStat® compact cartridge with wax thermoelement
- Grohe SafeStop safety button at 100°F/38°C
- Grohe StarLight®
- Volume control with ceramic stop valve, 120°
- 7.1gpm at 45psi
- For use with Grohe Rapido® SmartBox (35 601 000)
- Upper handle includes integrated volume control and On/Off
- 6 1?4 in metal escutcheon with Grohe QuickFix®
- Requires Rough-In Set (29 038 001) (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm Cube®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Knob
- MA Approved -:
- Yes
- Maximum Temperature:
- 115
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Style:
- Modern
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic