GRT 1000 NEW TEMPERATURE CONTROL HANDLE
Grohtherm GRT 1000 NEW TEMPERATURE CONTROL HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Collection:
- Grohtherm
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- NSF Certified:
- Yes
- Type:
- G47973000