Metal Handle in Polished Chrome
Grohtherm® Metal Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1565-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- (Sold In Pairs)
- For use with Bridgeford® Kitchen faucets.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Handle
- Flow Rate:
- 9 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 3-1/4 in