Four Handle Thermostatic Valve Trim in Hard Graphite
Grohtherm® Four Handle Thermostatic Valve Trim in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- GROHE SmartControl®: push for ON-OFF, turn for volume adjustment from EcoJoy™ to Full Flow, exchangeable symbols
- GROHE TurboStat® compact 3 ?4" cartridge with wax thermo element
- GROHE SafeStop safety button with manual override at 100°F/38°C
- Multiple outlets can be run simultaneously
- 6 1?4" Metal wall escutcheon with GROHE QuickFix®
- 3 ?8" Thin profile escutcheon
- Includes optional flow reducer
- Includes icons to customize push buttons: Hand Shower, Showerhead, Bath Filler, Showerhead (2nd Spray), Showerhead (3rd Spray) & Body Spray
- For use with GrohTherm® Rapido® Smart Box (35 601);Optional Service Stops 14 053 00M
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-1/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Four Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in