Two Handle Thermostatic Valve Trim in Matte Black
Grohtherm® SmartControl Two Handle Thermostatic Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SmartControl is easy and intuitive - push for on/off, turn for volume adjustment
- GROHE StarLight® maintains luster on brushed and polished finishes
- GrohSafeStop override button allows you to set a maximum temperature of 100 Deg F/38 Deg C to prevent scalding
- GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
- Includes optional flow reducer to conserve water and icons to customize button
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm® SmartControl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-11/16
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6-1/4
- Length:
- 1-11/16
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/4