This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in StarLight® Chrome

GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29137000
  • Item #7346558
  • Manufacturer Part #29137000
5 out of 5 Customer Rating
Brand image
GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29137000
  • Item #7346558
  • Manufacturer Part #29137000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Final installation set for:
  • Required rough-in-set sold separately (GROHE Rapido SmartBox 35 601 000)
  • GROHE StarLight chrome finish
  • GROHE TurboStat Compact cartridge with wax thermoelement
  • GROHE SafeStop safety button at 100°F/38°C
  • Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • 3/8" (10mm) thin profile escutcheon
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
  • Includes various icons to customize push buttons
  • Built-in check valve with dirt strainer; Multiple outlets can be run simultaneously; Maximum flow performance combined: 7.7gpm (29L/min) @ 43.5 psi (3 bar);Optional flow reducer for CALGreen compliance included
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
7.7 gpm
Height
6-1/4 in
Shower Arm Reach
1-11/16 in
Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Grohtherm®
Color Finish Category
Chromes
Color Finish Name
StarLight Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Type
Push Button
Number of Handles
Three Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim